Shop All Paint Roller Frames
Midwest Rake
Spiked Roller, Blunt, 36" L, 13/16" Spikes, Blunt Spiked Roller, Aluminum Handle, 36" Rollers
Mfr # 59836
Zoro # G7989576
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 36"
- Handle Material Aluminum
- Style Blunt Spiked Roller
- Features Special Surface Finish
- Surfaces Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 59836
- Zoro # G7989576
- UPC # 046385598367
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 36" |
Details
Item | Spiked Roller,Blunt,36" L,13/16" Spikes |
Handle Material | Aluminum |
Style | Blunt Spiked Roller |
Features | Special Surface Finish |
Surfaces | Floors |
Description
Spiked Roller,Blunt,36 In. L,13/16 In. Spikes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEAN-STRIP Boiled Linseed Oil Qt (QLO45)
- HOMAX Interior Paint, Sand, 1 gal (8474)
- RUST-OLEUM Epoxy Activator and Finish Kit, Dunes Tan, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series (9171402-4402)
- GRACO Airless Spray Gun Tip, Tip Size 0.035 In (XHD435)
- MIDWEST RAKE Roller Frame, Medium-Duty, Aluminum, 24 in (59050)
- MIDWEST RAKE Paint Roller Frame, 24 in L Overall (59050)
- MIDWEST RAKE Ribbed Aluminum Roller Replacement Sleeve, 9in x 2in, 1-1/2in ID (48309)
- MIDWEST RAKE Nylon Legs, For 18" L Roller Frame, PK2, Replacement Nylon Legs, 18" Rollers, 2 PK (SA30006)
- MIDWEST RAKE Paint Roller Frame, Frame, 24" Rollers (60113)
- MIDWEST RAKE Repl. Spiked Roller, 9" L, 13/16" Spikes, Replacement Blunt Spiked Roller, 9" Rollers (SA10013)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Elastomeric Handle, 9" Rollers (R501 - 9)
- Midwest Rake Paint Rollers and Frames