Shop All Masonry Tools
Midwest Rake
Spiked Roller, Blunt, 24" L, 13/16" Spikes
Mfr # 59824
Zoro # G7989558
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 24"
- Handle Material Aluminum
- Style Blunt Spiked
- Surfaces Floors
- Features Special Surface Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 59824
- Zoro # G7989558
- Country of Origin United States
- Category Masonry Tools
Dimensions
Roller Length | 24" |
Details
Item | Spiked Roller Frame & Cover |
Handle Material | Aluminum |
Style | Blunt Spiked |
Surfaces | Floors |
Features | Special Surface Finish |
Description
Spiked Roller,Blunt,24 In. L,13/16 In. Spikes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Miners Axe Handle, 27", Fire, Contractor (64939)
- URREA Stainless steel measuring tape 32ft (1599LSW)
- GREENLEE Die-Rd 3.00 89, 8Mm Conduit (1432AV)
- WRIGHT TOOL Renewal Kit 3/4" Drive Torque Wrench Ren (9610-0112RK)
- MIDWEST RAKE Concrete Placer, 20", 60" Wood Handle (73140)
- MIDWEST RAKE Concrete Placer, Hook, 20", Wood Handle (73141)
- MIDWEST RAKE Aluminum Frame, 18" L, with 3/8" Axle, SS (60110)
- MIDWEST RAKE Spiked Roller, Blunt, 9" L, 13/16" Spikes (59108)
- MIDWEST RAKE Spiked Roller, Blunt, 18" L, 13/16" Spikes, Surfaces: Floors (59718)
- MIDWEST RAKE Flexible Blade Smoother, Square Edge, 24"L (78903)
- KRAFT TOOL Flat Slicker Jointer, 3/4 x7/8 x10 in, Stl (RO5211-3/4X7/8)
- Midwest Rake Concrete & Masonry Tools