Shop All Masonry Tools
Midwest Rake
Spiked Roller, Blunt, 18" L, 13/16" Spikes, Surfaces: Floors
Mfr # 59718
Zoro # G7989698
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 18"
- Style Blunt Spiked Roller
- For Use With 13/16" Spikes on Aluminum Frame
- Features Special Surface Finish, Threaded Handle
- Surfaces Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 59718
- Zoro # G7989698
- UPC # 046385597186
- Country of Origin United States
- Category Masonry Tools
Dimensions
Roller Length | 18" |
Details
Item | Spiked Roller Frame |
Style | Blunt Spiked Roller |
For Use With | 13/16" Spikes on Aluminum Frame |
Features | Special Surface Finish, Threaded Handle |
Surfaces | Floors |
Description
Spiked Roller,Blunt,18 In. L,13/16 In. Spikes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hand Grinder Dust Guard, 4-1/2 In (18SG-5E)
- GOLDBLATT G01243 Pair Of Wood Line Blocks (399805)
- JET Mill/Drill Machine, 1 HP (350017)
- MARTIN TOOLS SPROCKET & GEAR HAMMER 3-LB BALL PEIN (MT70D)
- MIDWEST RAKE Spiked Roller, Blunt, 24" L, 13/16" Spikes (59824)
- MIDWEST RAKE Aluminum Frame, 18" L, with 3/8" Axle, SS (60110)
- MIDWEST RAKE Concrete Placer, Hook, 20", Wood Handle (73141)
- MIDWEST RAKE Spiked Roller, Blunt, 9" L, 13/16" Spikes (59108)
- MIDWEST RAKE Flexible Blade Smoother, Square Edge, 24"L (78903)
- MIDWEST RAKE Concrete Placer, 20", 60" Wood Handle (73140)
- TOUGH GUY Masonry Brush, White, 2 In (2PYW2)
- Midwest Rake Concrete & Masonry Tools