Shop All Masonry Tools
Midwest Rake
Spiked Roller, Blunt, 18" L, 13/16" Spikes
Mfr # 59818
Zoro # G7989530
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 18"
- Handle Material Aluminum
- Style Blunt Spiked
- Overall Length 69"
- Surfaces Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Rake
- MFR # 59818
- Zoro # G7989530
- UPC # 046385598183
- Country of Origin United States
- Category Masonry Tools
Dimensions
Roller Length | 18" |
Overall Length | 69" |
Details
Item | Spiked Roller Frame & Cover |
Handle Material | Aluminum |
Style | Blunt Spiked |
Surfaces | Floors |
Features | Special Surface Finish |
Description
Spiked Roller,Blunt,18 In. L,13/16 In. Spikes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Malco S5R Hand Seamer (S5R)
- IGAGING Origin Cal iP54 Smart Wireless Absolute Caliper, 8" - 100-700-B08 (100-700-B08)
- PROTO 6 Piece Metric Fold-Up Hex Key Set, J4973CG (J4973CG)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #0 (C67201)
- MIDWEST RAKE Aluminum Frame, 18" L, with 3/8" Axle, SS (60110)
- MIDWEST RAKE Flexible Blade Smoother, Square Edge, 24"L (78903)
- MIDWEST RAKE Spiked Roller, Blunt, 24" L, 13/16" Spikes (59824)
- MIDWEST RAKE Alum Frame, 36"L, 3/8" Axle, 66" Hndl (60116)
- MIDWEST RAKE Spiked Roller, Blunt, 18" L, 13/16" Spikes, Surfaces: Floors (59718)
- MIDWEST RAKE Concrete Placer, 20", 60" Wood Handle (73140)
- GOLDBLATT G16119 Concrete Steel Placer (511926)
- Midwest Rake Masonry Tools