Shop All Paint Roller Frames
Midwest Rake
Spiked Roller, 3" L, 7/16" Spikes, Spiked Roller, 3" Rollers
Mfr # 59003
Zoro # G7989436
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 3"
- Style Spiked Roller
- Overall Length 13"
- Cover Material Polyethylene
- Features These Rollers are Easy to Clean, Allowing for Repeated Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 59003
- Zoro # G7989436
- UPC # 046385590033
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 3" |
Overall Length | 13" |
Details
Item | Spiked Roller,3" L,7/16" Spikes |
Style | Spiked Roller |
Cover Material | Polyethylene |
Features | These Rollers are Easy to Clean, Allowing for Repeated Use |
Surfaces | Floors |
Description
Spiked Roller,3 In. L,7/16 In. Spikes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHUR-LINE Gal Paint Mixer (6200C)
- PURDY 2-1/2" Angle Sash Paint Brush, Ox Hair Bristle (144296025)
- GENERAL FINISHES 1/2 Pt Georgain Cherry Gel Stain Oil-Based Heavy Bodied Stain (GCH)
- RUST-OLEUM Spray Paint, Seaside, Gloss, 12 Oz (334050)
- MIDWEST RAKE Stub Roller, 24" L, Alum Frame, with Handle, Stub Roller, 24" Rollers (59774)
- MIDWEST RAKE Corner Filet Roller, 3/4" L, 2-1/2" dia., Ribbed, Wood Handle, 3/4" Rollers (48321)
- MIDWEST RAKE Ribbed Roller, 6" L x 2" dia., Wood Handle, Ribbed, Wood Handle, 6" Rollers (48326)
- MIDWEST RAKE Roller Frame, Medium-Duty, Aluminum, 36 in (59070)
- MIDWEST RAKE Paint Roller Frame, Frame, 24" Rollers (60113)
- MIDWEST RAKE Paint Roller Frame, Ribbed, Wood Handle, 9" Rollers (48329)
- WOOSTER Mini Paint Roller Frame, Cageless, Plastic Handle, 4" Rollers (R011-4)
- Midwest Rake Paint Roller Frames