Shop All Squeegees
Midwest Rake
Speed Squeegee, 24"L, 1/4" Notch, EPDM, Gray
Mfr # 47177
Zoro # G7987701
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Notch
- Material EPDM, Polymer
- Application General Purpose and Coatings Application
- Squeegee Frame Material Aluminum
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 47177
- Zoro # G7987701
- Country of Origin United States
- Category Squeegees
Details
Item | Speed Squeegee,24"L,1/4" Notch,EPDM,Gray |
Squeegee Blade Shape | Notch |
Material | EPDM, Polymer |
Application | General Purpose and Coatings Application |
Squeegee Frame Material | Aluminum |
Connection Type | Threaded |
Description
Item Speed Squeegee,24 In.L,1/4 In. Notch,EPDM,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWELZILLA 18 x 30 ( 3 Pack), 3PK (PLUSH-1830)
- LIBMAN COMMERCIAL Wet Mop Head, Blue Blend, Large, PK6 (968)
- RECKITBENC Air Wick, Life Scents Scented Oil Refills, Summer Delights, 0.67 Oz, 2PK (91112PK)
- GLAD 30 gal Trash Bags, 30 in x 33 in, Extra Heavy-Duty, 1.05 mil, Black, 90 PK (78952)
- MIDWEST RAKE Speed Squeegee, 24" L, 1/8" Notch, Rubber (47151)
- MIDWEST RAKE Speed Squeegee, 18 in, 8-12 Mil (47759)
- MIDWEST RAKE Seal Coat Squeegee, 30", 66" Alum Handle (76802)
- MIDWEST RAKE Topping Squeegee, 24"L, 3" Blade, 66"Handle (78602)
- MIDWEST RAKE Squeegee Applicator Blades, Black, PR (46005)
- MIDWEST RAKE Seal Coat Squeegee, 48", 82" Handle (76834)
- MIDWEST RAKE Speed Squeegee, 24 in, 25-30 Mil (47865)
- Midwest Rake Squeegees