Shop All Squeegees
Midwest Rake
Speed Squeegee, 24" L, 3/16" Notch, EPDM
Mfr # 47176
Zoro # G7987738
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Notch
- Material EPDM, Polymer
- Application General Purpose and Coatings Application
- Squeegee Frame Material Aluminum
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Rake
- MFR # 47176
- Zoro # G7987738
- Country of Origin United States
- Category Squeegees
Details
Item | Speed Squeegee,24" L,3/16" Notch,EPDM |
Squeegee Blade Shape | Notch |
Material | EPDM, Polymer |
Application | General Purpose and Coatings Application |
Squeegee Frame Material | Aluminum |
Connection Type | Threaded |
Description
Item Speed Squeegee,24 In. L,3/16 In. Notch,EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Leather Cleaner/Conditioner, 24 oz., PK12 (ZUCLC248)
- TRIMACO EZ Floor Guard Film Refill Rolls (54716)
- CHASE PRODUCTS Champion Sprayon Stainless Steel Cleaner, 16 oz Aerosol Spray, PK12 (5197)
- METROVAC DataVac High Speed Vacuum / Blower Toner Capable (MDV-3TA)
- MIDWEST RAKE Speed Squeegee, 24" L, 1/8" Notch, EPDM (47175)
- MIDWEST RAKE Wire Gauge Rake, 36" L, 66" Yellow Handle (58736)
- MIDWEST RAKE Seal Coat Squeegee, 48", 66" Handle (76824)
- MIDWEST RAKE Squeegee, 24" L, 1/2" Notch EDPM Blade (78122)
- MIDWEST RAKE Seal Coat Squeegee, 72", 66" Alum Handle (76806)
- MIDWEST RAKE Seal Coat Squeegee, 30", 66" Alum Handle (76802)
- REMCO VIKAN Black 24" Squeegee Head (77549)
- Midwest Rake Squeegees