Shop All Squeegees
Midwest Rake
Seal Coat Squeegee, 48", 66" Handle
Mfr # 76824
Zoro # G5150035
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Powder-Coated Aluminum, Rubber
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Rake
- MFR # 76824
- Zoro # G5150035
- Country of Origin United States
- Category Squeegees
Details
Item | Seal Coat Squeegee,48",66" Handle |
Material | Powder-Coated Aluminum, Rubber |
Squeegee Handle Included | With Handle |
Description
Item Seal Coat Squeegee,48 In.,66 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Medium-Duty, 12 microns, Black, 250 PK (S404812K)
- WEILER 7" Whitewash Brush, 2-5/8" Trim Len, White Tampico Fill, 12" Handle (74053)
- MOLDEX 32 Oz Bleach-Free Mold Mildew Stain Remover, Trigger Spray Bottle (5310)
- FRESH PRODUCTS Cleaners and Detergents, Bottle, Fresh, 12 PK (12-32-TN)
- MIDWEST RAKE Speed Squeegee, 18 in, 50-60 Mil (47771)
- MIDWEST RAKE Roller Squeegee, 48", 60" Blue Handle (70948)
- MIDWEST RAKE Push/Pull VCrack Filler Squeegee (46005)
- MIDWEST RAKE Wire Gauge Rake, 36" L, 66" Yellow Handle (58736)
- MIDWEST RAKE Speed Squeegee, 24 in, 40-45 Mil (47868)
- MIDWEST RAKE Speed Squeegee, 24 in, 5-7 Mil (47856)
- NOBLES 26-Inch Front Mount Squeegee Kit (190108)
- Midwest Rake Squeegees