Shop All Squeegees
Midwest Rake
Seal Coat Squeegee, 36", 82" Handle
Mfr # 76833
Zoro # G5149980
product price: $97.29
/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Powder-Coated Aluminum, Rubber
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 76833
- Zoro # G5149980
- Country of Origin United States
- Category Squeegees
Details
Item | Seal Coat Squeegee,36",82" Handle |
Material | Powder-Coated Aluminum, Rubber |
Squeegee Handle Included | With Handle |
Description
Item Seal Coat Squeegee,36 In.,82 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Twist Cap, Super QV, Purple (106073)
- KOBLENZ Koblenz P820B The Cleaning Machine Shampooer & Polisher (P820B)
- VIKAN VIKAN White 10" Polypropylene Bench Squeegee (71255)
- BIO-OXYGEN Liquid Carpet Cleaner, 4 Bottle, Fresh, PK2 (ABSCC040)
- MIDWEST RAKE Squeegee Frame, 24" L (78010)
- MIDWEST RAKE Squeegee, Hand-Held, 3" Round Edge Blade (78708)
- MIDWEST RAKE Speed Squeegee, 24 in, 5-7 Mil (47856)
- MIDWEST RAKE CAM Gauge Rake, 24" L, w/Sz 4 CAM Set, PK2 (57204)
- MIDWEST RAKE Push/Pull VCrack Filler Squeegee (46005)
- MIDWEST RAKE Seal Coat Squeegee, 30", 82" Alum Handle (76812)
- MIDWEST RAKE Speed Squeegee, 18 in, 8-12 Mil (47759)
- Midwest Rake Squeegees