Shop All Squeegees
Midwest Rake
Seal Coat Squeegee, 30", 66" Handle
Mfr # 76822
Zoro # G5150050
product price: $99.39
/ea
Free Shipping & Returns
$99.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Powder-Coated Aluminum, Rubber
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 76822
- Zoro # G5150050
- UPC # 046385768227
- Country of Origin United States
- Category Squeegees
Details
Item | Seal Coat Squeegee,30",66" Handle |
Material | Powder-Coated Aluminum, Rubber |
Squeegee Handle Included | With Handle |
Description
Item Seal Coat Squeegee,30 In.,66 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI PROFESSIONAL Nice 'n Clean Baby Wipes, Scented, 7.9" x 6.6", White, 80 Wipes, PK12 (NIC A437FW)
- SOLENIS 5.5LB Shock Treatment (52034)
- NILFISK/ADVANCE HOSE - VACUUM - 1.5 in. X 46 in. WITH CUFFS (9099853000)
- SPARTA 24 in Sweep Face Floor Sweep Head, Soft/Stiff Combination, Synthetic, Blue (41891EC14)
- MIDWEST RAKE Gauge Rake Frame, 36" L, Handle Adapter (57010)
- MIDWEST RAKE Roller Squeegee, 24", 60" Blue Handle (70924)
- MIDWEST RAKE Speed Squeegee, 24 in, 50-60 Mil (47871)
- MIDWEST RAKE Gauge Rake Frame, 12" L, Handle (57030)
- MIDWEST RAKE Non-absorbent Roller Squeegee (70936)
- MIDWEST RAKE CAM Gauge Rake, 24" L, w/Sz 4 CAM Set, PK2 (57204)
- ETTORE SQUEEGE REFIL 18"" ETTORE (20018)
- Midwest Rake Squeegees