Shop All Squeegees
Midwest Rake
Seal Coat Squeegee, 24", 82" Alum Handle
Mfr # 76811
Zoro # G5150120
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Powder-Coated Aluminum, Rubber
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 76811
- Zoro # G5150120
- UPC # 046385768111
- Country of Origin United States
- Category Squeegees
Details
Item | Seal Coat Squeegee,24",82" Alum Handle |
Material | Powder-Coated Aluminum, Rubber |
Squeegee Handle Included | With Handle |
Description
Item Seal Coat Squeegee,24 In.,82 In. Alum Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY 3/8 in W Utility Brush, Medium, 4 1/2 in L Handle, 7/16 in L Brush, Brown, Steel (2033-1)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Gray, 19-1/2" Dia, Open Top, LLDPE (59JM13)
- TARN-X No Scent Tarnish Remover 12 ounce oz Liquid (TX-6)
- PROTOCHEM LABORATORIES Cinnamon Dual Dry Deodorant Odor Neutralizer, 14 oz., PK12 (PC-107CIN)
- MIDWEST RAKE Squeegee, 24" L, 1/4" Notch Rubber Blade (78125)
- MIDWEST RAKE Squeegee Frame, 30" L (78015)
- MIDWEST RAKE Non-absorbent Roller Squeegee (70936)
- MIDWEST RAKE Speed Squeegee, 24 in, 5-7 Mil (47856)
- MIDWEST RAKE Speed Squeegee, 24" L, 3/16" Notch, EPDM (47176)
- MIDWEST RAKE Speed Squeegee, 24 in, 25-30 Mil (47865)
- UNGER Complete Brass Squeegee 18 Inch (GS000,GC450)
- Midwest Rake Squeegees