Shop All Rakes
Midwest Rake
Screening Rake, 24", 66" Blue Handle
Mfr # 11024
Zoro # G5155197
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Screening Rake,24",66" Blue Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Rake
- MFR # 11024
- Zoro # G5155197
- Country of Origin United States
- Category Rakes
Details
Item | Screening Rake,24",66" Blue Handle |
Product Type | Screening Rake,24",66" Blue Handle |
Description
Screening Rake,24 In.,66 In. Blue Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST ProFlex Rake, 18", 48" Steel Handle (43335)
- SOLO 1-1/2 gal. Clean line Handheld Sprayer, HDPE Tank, Fan Spray Pattern, 48" Hose Length (307-A)
- A & I PRODUCTS Sensor, Water Temperature 3" x2" x2" (A-32330-32830)
- IMPACT CANOPY TL Kit 10 FT x 10 FT , 210d Top Blue , Roller Bag, and 4 Weight Bags (283020203)
- MIDWEST RAKE MIDWEST RAKE Aluminum Landscaper's Rake (10024)
- MIDWEST RAKE Straight Lute, 42", 82" Handle, Gusset (56244)
- MIDWEST RAKE Lake Rake, 66" Blue Handle Extension Kit (87003)
- MIDWEST RAKE Field Rake, 36", 66" Blue Handle (12036GRA)
- MIDWEST RAKE Standard Lute, 36", 82" Handle, Wrap (50036)
- MIDWEST RAKE Dual Purpose Rake, 24", 66" Blue Handle (12524)
- MIDWEST RAKE Light Lute, 24", 82" Handle, Gusset (56225)
- Midwest Rake Rakes