Shop All Putty & Joint Knives, Spatulas, Scrapers
Midwest Rake
Scraper Replacement Blade, 4" W x8" L, SS
Mfr # SP50027
Zoro # G7989969
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 8"
- Blade Material Stainless steel
- Blade Length 4"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # SP50027
- Zoro # G7989969
- UPC # 046385090663
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 8" |
Blade Length | 4" |
Details
Blade Material | Stainless steel |
Number of Pieces | 1 |
Item | Scraper Replacement Blade,4" W x8" L,SS |
Description
Scraper Replacement Blade,4 In. W x8 In. L,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101004)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Ext. Drill Cleveland 3722-6 Straw HSS-CO 8% 1/4-E (C08123)
- XTRWELD 12 in Clamp, F, 600 PSI, Standard Pad, Steel Chrome (TCFF120600LD)
- BOSCH Impact Drill Bit, 7/16" Size, 5-1/2" L (BL4155IM)
- MIDWEST RAKE Scraper Replacement Blade, 4" W x12" L, SS (SP50028)
- MIDWEST RAKE Scraper, 16" SS Blade, 66" Alum Handle (78916)
- MIDWEST RAKE Scraper, 12" SS Blade, 66" Alum Handle (78912)
- KRAFT TOOL Joint Knife, Stiff, 7-1/4", Blue Steel (DW281)
- WESTWARD Scraper, Stiff, 2", Brass (13A668)
- ALLWAY 3" B-Series Bent HD Scraper w/Pole Socket Hammer End & Soft Grip (BS3)
- ALLWAY 6 In 1 Chisel Putty Knife (XG1)
- Midwest Rake Drywall and Plastering Tools