Shop All Putty & Joint Knives, Spatulas, Scrapers
Midwest Rake
Scraper, 16" SS Blade, 66" Alum Handle
Mfr # 78916
Zoro # G5153499
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 16"
- Blade Material Stainless steel
- Blade Length 2"
- Overall Length 67"
- Includes Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 78916
- Zoro # G5153499
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 16" |
Blade Length | 2" |
Overall Length | 67" |
Details
Blade Material | Stainless steel |
Includes | Handle |
Features | Gusset Bracing;Cushion Grip |
Number of Pieces | 1 |
Handle Material | Powder Coated Aluminum |
Item | Scraper,16" SS Blade,66" Alum Handle |
Description
Scraper,16 In. SS Blade,66 In. Alum Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m42x3 3" OD HSS Round Adjustable Die Special (DWTSMR3-42X3)
- LEATHERHEAD TOOLS NY Hook, 4 ft. HiViz Lime, w/ Chisel End (NYHL-4)
- SUPERCUT 64-inch x 0.1875-inch x 0.014 x 8 TPI Carbon Tool Steel Blade (301212)
- LENOX Arbor Extension (1852047)
- MIDWEST RAKE Scraper, 12" SS Blade, 66" Alum Handle (78912)
- MIDWEST RAKE Scraper Replacement Blade, 4" W x12" L, SS (SP50028)
- 3M Air Tool Scraper, Stiff, 4", Carbon Steel (08978)
- WARNER 1-1/4 in. Progrip Flex Pty Knife (90106)
- KRAFT TOOL Floor Scraper, Stiff, 8", Carbon Steel (FC506)
- HYDE Painters Tool, Stiff, 3", SS (06988)
- KRAFT TOOL Floor/Form Scraper, 7 (GG013)
- Midwest Rake Putty & Joint Knives, Spatulas, Scrapers