Shop All Putty & Joint Knives, Spatulas, Scrapers
Midwest Rake
Scraper, 12" SS Blade, 66" Alum Handle
Mfr # 78912
Zoro # G5153508
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 12"
- Blade Material Stainless steel
- Blade Length 2"
- Overall Length 69"
- Includes Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 78912
- Zoro # G5153508
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 12" |
Blade Length | 2" |
Overall Length | 69" |
Details
Blade Material | Stainless steel |
Includes | Handle |
Features | Gusset Bracing;Cushion Grip |
Number of Pieces | 1 |
Handle Material | Powder Coated Aluminum |
Item | Scraper,12" SS Blade,66" Alum Handle |
Description
Scraper,12 In. SS Blade,66 In. Alum Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 5" Standard Duty Combination Vise with Swivel Base (WS5)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut Turbo 7)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/16 in Tip, 4 3/4 in L (54TM02)
- WESTWARD Alloy Steel Die 1-1/2 In W, 7/16-14 UNC (CCT1060-110)
- MIDWEST RAKE Scraper Replacement Blade, 4" W x12" L, SS (SP50028)
- MIDWEST RAKE Scraper, 16" SS Blade, 66" Alum Handle (78916)
- UNGER Scraper Flr W/Pole 3-5Ft Extsn (977120)
- WESTWARD Spatula, Flexible, 1-5/8", Beryllium Copper (23X827)
- KRAFT TOOL Stainless Steel Standard Wide H, 12"x3 (DW652SS)
- WESTWARD Joint Knife, Flexible, 5", Carbon Steel (46A904)
- VULCAN Knife Drywall Taping 12In Ss (36053)
- Midwest Rake Putty & Joint Knives, Spatulas, Scrapers