Shop All Rakes
Midwest Rake
Scarifier Lute, 30", 82" Handle, Wrap
Mfr # 52032
Zoro # G5150419
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 82"
- Handle Type Cushion Grip
- Tine Material Aluminum
- Product Type Scarifier Lute,30",82" Handle,Wrap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 52032
- Zoro # G5150419
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 82" |
Details
Handle Material | Powder Coated Aluminum |
Handle Type | Cushion Grip |
Tine Material | Aluminum |
Item | Scarifier Lute,30",82" Handle,Wrap |
Product Type | Scarifier Lute,30",82" Handle,Wrap |
Description
Scarifier Lute,30 In.,82 In. Handle,Wrap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Cap with Washer, PK2 (7771956)
- BEST GARDEN 34 In. to 55 In. 9-Pattern Telescoping Water Wand, Blue & Gray (GW57722(37"-55"))
- TRAPPER Mouse Glue Board Traps (TM2817)
- JACKS IMPORTS Cross Ties with Bolt Snap TAN (20177-TN)
- MIDWEST RAKE 184-tine Weed Eradicator with 132"L Aluminum Handle (87028GR)
- MIDWEST RAKE Landscape Rake, 36", 66" Blue Handle (10036)
- MIDWEST RAKE Rake, 36", Telescopic Handle 39-70" (12503)
- MIDWEST RAKE Light Lute, 24", 82" Handle, Wrap, Handle Material: Powder Coated Aluminum (56224)
- MIDWEST RAKE Straight Lute, 30", 82", Wrap (56033)
- MIDWEST RAKE Light Lute, 36", 82" Handle, Gusset (56037)
- GEMPLERS Forged Bow Rake, Wood Handle (GBR-W)
- Midwest Rake Rakes