Shop All Rakes
Midwest Rake
Scarifier Lute, 24", 66" Handle, Wrap
Mfr # 52024
Zoro # G5150455
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 66"
- Handle Type Cushion Grip
- Tine Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Rake
- MFR # 52024
- Zoro # G5150455
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 66" |
Details
Handle Material | Powder Coated Aluminum |
Handle Type | Cushion Grip |
Tine Material | Aluminum |
Item | Scarifier Lute,24",66" Handle,Wrap |
Description
Scarifier Lute,24 In.,66 In. Handle,Wrap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Blade Driver-Assy, 4.25" Shaft (9018)
- MTD Deflector Asm- 22 (631-0096)
- STENS Starter Solenoid For John Deere Gx85 Sx85 Sabre 1642Hs 1948Gv 435-036 (435-036)
- ZORO SELECT 19 ft x 19 ft 6 in Standard Duty 5.1 Mil Tarp, White, Polyethylene (5WTN3)
- MIDWEST RAKE Light Lute, 36", 82" Handle, Goliath (56437)
- MIDWEST RAKE Midwest Rake Lightweight Aluminum Snow Roof Rake (96022)
- MIDWEST RAKE Scarifier Lute, 36", 82" Handle, Wrap (52037)
- MIDWEST RAKE Asphalt Lute, Aluminum, 66 in. L, 20 Tines (56929GRA)
- MIDWEST RAKE Light Lute, 24", 82" Handle, Goliath (56006)
- MIDWEST RAKE Straight Std Lute, 24", 82" Handle, Wrap (50026)
- SEYMOUR MIDWEST 14-tine Bow Rake with 48"L Hardwood Handle (42016)
- Midwest Rake Lawn & Garden Tools