Shop All Squeegee Parts
Midwest Rake
Roll, Neoprene, 25 ft. L, No-Notch, Rubber
Mfr # 79405
Zoro # G7986995
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 79405
- Zoro # G7986995
- Country of Origin United States
- Category Squeegee Parts
Details
Material | Rubber |
Item | Roll |
Description
Roll,Neoprene,25 ft. L,No-Notch,Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONCO 10 gal Round Trash Can, Green (84101009)
- ORECK Terry Cloth Bonnet, 12", Warm White (ORK437053)
- BRONCO Trash Can Lid, 10 gal Bronco Rnd Lid Prpl (84101189)
- BLUE DONUTS Blue Donuts Wall Mounted Bronze Paper Towel Holder (BD3931156)
- MIDWEST RAKE Squeegee Blade, 48"L, Neoprene, 3/16" Notch (79060)
- MIDWEST RAKE Cam Set, Steel, Silver, PR (57082)
- MIDWEST RAKE Squeegee Blade, 18" L, 15 to 20 mil (79862)
- MIDWEST RAKE Squeegee Blade, 36"L, Neoprene, 1/2" Notch (79115)
- MIDWEST RAKE Squeegee Blade, 24" L, EPDM, 1/8" Notch (79230)
- MIDWEST RAKE Squeegee Applicator Blades, 24 in, Gray (47871)
- SORBO Black Mamba Squeegee Channel 30 Inch (1130)
- Midwest Rake Squeegee Parts