Shop All Squeegee Parts
Midwest Rake
Roll, Neoprene, 25 ft. L, 3/8" Notch, Rubber
Mfr # 79425
Zoro # G7986925
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Rake
- MFR # 79425
- Zoro # G7986925
- Country of Origin United States
- Category Squeegee Parts
Details
Material | Rubber |
Item | Roll |
Description
Roll,Neoprene,25 ft. L,3/8 In. Notch,Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 6.50 gal Rectangular Defenders Steel Step Cans, Red, Steel; Plastic (RCPST12EPLRD)
- BOBRICK Automatic Mounted Dispenser W/LED Light, SS (B29744)
- GLAD Glad 78362 Tall Kitchen Trash Bag; 45 Count - 13 Gallon (143956)
- TENNANT Extraction Brush, Use w/4VDU5 (1028953)
- MIDWEST RAKE Cam Set, Steel, Silver, PR (57083)
- MIDWEST RAKE Squeegee Blade, 18"L, 5 to 7mil, Flat Stiff (79856)
- MIDWEST RAKE Squeegee Blade, 18" L, Flat Flexible (79850)
- MIDWEST RAKE Cam Set, Steel, Silver, PR (57081)
- MIDWEST RAKE Squeegee Blade, 16"L, No-Notch, Rubber, Red (79705)
- MIDWEST RAKE Squeegee Applicator Frame, 30 in L (78015)
- MIDWEST RAKE CAM Set, Size 6, 3/8" L, 3 Settings, PK2 (57086)
- Midwest Rake Squeegee Parts