Shop All Squeegee Parts
Midwest Rake
Roll, Neoprene, 25 ft. L, 1/2" Notch, Rubber
Mfr # 79430
Zoro # G7987169
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Rake
- MFR # 79430
- Zoro # G7987169
- Country of Origin United States
- Category Squeegee Parts
Details
Material | Rubber |
Item | Roll |
Description
Roll,Neoprene,25 ft. L,1/2 In. Notch,Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Filter Bag for Chip Trapper, 50 micron (901060-50)
- TOUGH GUY Floor Squeegee, Single Curved Blade With Handle, Not Threaded, 24 in W, 60 in L, Neoprene, Black (59JM37)
- MIDWEST RAKE Speed Squeegee, 18 in, 15-20 Mil (47762)
- CLR PRO Drain Maintainer, Bucket, 5 gal, Liq (G-FM-BEDM-5PRO)
- MIDWEST RAKE Cam Set, Steel, Silver, PR (57083)
- MIDWEST RAKE Squeegee Blade, 18" L, 8 to 12 mil (79859)
- MIDWEST RAKE Squeegee Blade, 18" L, Flat Flexible (79850)
- MIDWEST RAKE CAM Set, Size 6, 3/8" L, 3 Settings, PK2 (57086)
- MIDWEST RAKE Roll, EPDM, 25 ft. L, 3/16" Notch, Rubber (79515)
- MIDWEST RAKE Roll, 25 ft. L, 3/16" Notch, Rubber, Red (79615)
- MARTOR Double Sided Replacment Blade, 1-37/64", PK10 (3550.20)
- Midwest Rake Squeegee Parts