Shop All Squeegee Parts
Midwest Rake
Roll, EPDM, 25 ft. L, 1/8" Notch, Rubber
Mfr # 79510
Zoro # G7987010
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Rake
- MFR # 79510
- Zoro # G7987010
- Country of Origin United States
- Category Squeegee Parts
Details
Material | EPDM |
Item | Roll |
Description
Roll,EPDM,25 ft. L,1/8 In. Notch,Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Replacement Spindle, White (3ZHT6)
- GUARDAIR Exhaust Silencer Insert, Foam, For 3PXT1 (N686)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Yellow, Aluminum (29356)
- WEILER 10" Deck Scrub Brush, Polypropylene Fill (44434)
- MIDWEST RAKE Squeegee Blade, 18" L, 15 to 20 mil (79862)
- MIDWEST RAKE CAM Set, Size 2, 1/8" L, 3 Settings, PK2 (57082)
- MIDWEST RAKE Squeegee Blade, 16" L, 1/2" Notch, Rubber (79805)
- MIDWEST RAKE Squeegee Applicator Blades, 18 in, Gray (47759)
- MIDWEST RAKE Squeegee Blade, 18"L, 5 to 7mil, Flat Stiff (79856)
- MIDWEST RAKE CAM Set, Size 8, 1/2" L, 3 Settings, PK2 (57088)
- NOBLES/TENNANT SQUEEGEE SET - APEX, FITS TENNANT 1232681, 1221115 (9015740)
- Midwest Rake Squeegee Parts