Shop All Squeegee Parts
Midwest Rake
Roll, 25 ft. L, 1/8" Notch, Rubber, Red
Mfr # 79610
Zoro # G7987108
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Rake
- MFR # 79610
- Zoro # G7987108
- Country of Origin United States
- Category Squeegee Parts
Details
Material | Rubber |
Item | Roll |
Description
Roll,25 ft. L,1/8 In. Notch,Rubber,Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1 in W Tube and Valve Brush, Medium, 14 in L Handle, 5 57/64 in L Brush, Green (53762)
- THE WORKS 24 Oz. Toilet Bowl Cleaner (33317WK)
- GOLDMAX Goldmax Toilet Seat Cover, PK1000 (2100-4)
- KOHLER Premium Roller (GP1409387)
- MIDWEST RAKE Roll, 25 ft. L, 1/2" Notch, Rubber, Red (79630)
- MIDWEST RAKE Roll, Neoprene, 25 ft L, 3/16" Notch, Rubber (79415)
- MIDWEST RAKE Cam Set, Steel, Silver, PR (57081)
- MIDWEST RAKE Squeegee Blade, 26"L, 5 to 7mil, Flat Stiff (79857)
- MIDWEST RAKE Cam Set, Steel, Silver, PR (57082)
- MIDWEST RAKE Squeegee Blade, 30" L, 3/16" Notch, Rubber (79753)
- UNGER Brass Squeegee Channel 14 Inch (GC350)
- Midwest Rake Squeegee Parts