Shop All Squeegee Parts
Midwest Rake
Roll, 25 ft. L, 1/4" Notch, Rubber, Red
Mfr # 79620
Zoro # G7987056
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Rake
- MFR # 79620
- Zoro # G7987056
- Country of Origin United States
- Category Squeegee Parts
Details
Material | Rubber |
Item | Roll |
Description
Roll,25 ft. L,1/4 In. Notch,Rubber,Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sorbents, 33 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (35ZR29)
- SHEILA SHINE Cleaner, Size 10 oz. (SH-AERO)
- REGISTRY Black Caddy Bag 12pkt (CB12BLK)
- TOTER 96 gal Trash Can, Blue (ACC96)
- MIDWEST RAKE Squeegee Blade, 24" L, EPDM, 1/4" Notch (79270)
- MIDWEST RAKE Squeegee Blade, 36"L, Neoprene, 3/16" Notch (79055)
- MIDWEST RAKE Squeegee Applicator Blades, 18 in, Gray (47759)
- MIDWEST RAKE Roll, Neoprene, 25 ft L, 3/16" Notch, Rubber (79415)
- MIDWEST RAKE Squeegee Blade, 24" L, EPDM, 1/8" Notch (79230)
- MIDWEST RAKE CAM Set, Size 5, 5/16" L, 3 Settings, PK2 (57085)
- NOBLES/TENNANT SQUEEGEE - FRONT .125in TAN, FITS TN (1014091)
- Midwest Rake Squeegee Parts