Shop All Paint Roller Frames
Midwest Rake
Repl. Spiked Roller, 9" L, 13/16" Spikes, Replacement Blunt Spiked Roller, 9" Rollers
Mfr # SA10013
Zoro # G7989515
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Style Replacement Blunt Spiked Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Rake
- MFR # SA10013
- Zoro # G7989515
- UPC # 046385010234
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 9" |
Details
Item | Repl. Spiked Roller,9" L,13/16" Spikes |
Style | Replacement Blunt Spiked Roller |
Description
Repl. Spiked Roller,9 In. L,13/16 In. Spikes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 2-1/2 in. W Carbon Steel 5-in-1 Painter's Tool (04971)
- MODERN MASTERS Metallic, Gold, 5 gal (ME660GAL)
- 3M Liners, Large Size, Plastic, PK100 (16351)
- RUST-OLEUM 1 gal Container, Partial Fill 42 fl oz Floor Coating, Satin Finish, Satin Clear, Water Base (208084)
- MIDWEST RAKE Stub Roller on Radial Roller Frame, 9" L, Stub Roller, 9" Rollers (59758)
- MIDWEST RAKE Roller Frame, Medium-Duty, Aluminum, 24 in (59050)
- MIDWEST RAKE Paint Roller Frame, 24 in L Overall (59050)
- MIDWEST RAKE Nylon Legs, For 18" L Roller Frame, PK2, Replacement Nylon Legs, 18" Rollers, 2 PK (SA30006)
- MIDWEST RAKE Spiked Roller, Blunt, 36" L, 13/16" Spikes, Blunt Spiked Roller, Aluminum Handle, 36" Rollers (59836)
- MIDWEST RAKE Corner Filet Roller, 3/4" L, 2-1/2" dia., Ribbed, Wood Handle, 3/4" Rollers (48321)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 4" Rollers (R022-4)
- Midwest Rake Paint Rollers and Frames