Shop All Rakes
Midwest Rake
Rake, 24", Telescopic Handle 39-70"
Mfr # 12501
Zoro # G5155118
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Handle Length 39" to 70"
- Handle Type Telescopic
- Tine Material Aluminum
- Product Type Telescopic Ext Handle,24",3970"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 12501
- Zoro # G5155118
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 39" to 70" |
Details
Handle Material | Fiberglass |
Handle Type | Telescopic |
Tine Material | Aluminum |
Item | Telescopic Ext Handle,24",3970" |
Product Type | Telescopic Ext Handle,24",3970" |
Description
Telescopic Ext Handle,24 In.,3970 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Chapin 3.5 Gallon Capacity Industrial Funnel Top Poly Tank Sealing & Landscaping Sprayer (1480)
- MI-T-M Thermal Relief Valve (22-0114)
- MTD Carburetor Assembl (951-05149)
- CHAPIN GT 2L Hand Sprayer (10037)
- MIDWEST RAKE Lute/Rake, 24", 82" Aluminum Handle (56924)
- MIDWEST RAKE Scarifier Lute, 30", 82" Handle, Wrap (52032)
- MIDWEST RAKE Scarifier Lute, 36", 82" Handle, Wrap (52037)
- MIDWEST RAKE Straight Lute, 36", 82" Handle, Gusset (56238)
- MIDWEST RAKE Field Rake, 36", 66" Blue Handle (12036GRA)
- MIDWEST RAKE Light Lute, 30", 82" Handle, Wrap (56030)
- MIDWEST RAKE Rake, 36", Telescopic Handle 39-70" (12503)
- Midwest Rake Lawn & Garden Tools