Shop All Paint Roller Frames
Midwest Rake
Paint Roller Frame, Ribbed, Wood Handle, 6" Rollers
Mfr # 48316
Zoro # G7989381
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 6"
- Handle Material Wood
- Style Ribbed
- Overall Length 12"
- Cover Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 48316
- Zoro # G7989381
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 6" |
Overall Length | 12" |
Details
Item | Paint Roller Frame |
Handle Material | Wood |
Style | Ribbed |
Cover Material | Aluminum |
Surfaces | Floors |
Description
Ribbed Roller,6 In. L x 1 In. dia.,Wood Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO 9X12' Butyl Drop (80321)
- PREMIER 7" Paint Roller Cover, 3/16" Nap, Woven Fabric (741)
- PROFORM 4" Straight Paint Brush (CB4.0VS)
- WOOSTER Polypropylene Paint Tray, 1 qt (BR549-11)
- MIDWEST RAKE Roller Frame, Medium-Duty, Aluminum, 24 in (59050)
- MIDWEST RAKE Roller Frame, Medium-Duty, Aluminum, 36 in (59070)
- MIDWEST RAKE Paint Roller Frame, Frame, 24" Rollers (60113)
- MIDWEST RAKE Stub Roller, 24" L, Alum Frame, with Handle, Stub Roller, 24" Rollers (59774)
- MIDWEST RAKE Spiked Roller, Blunt, 36" L, 13/16" Spikes, Blunt Spiked Roller, Aluminum Handle, 36" Rollers (59836)
- MIDWEST RAKE Stub Roller on Radial Roller Frame, 9" L, Stub Roller, 9" Rollers (59758)
- LINZER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers (RF215-9)
- Midwest Rake Paint Rollers and Frames