Shop All Paint Roller Frames
Midwest Rake
Paint Roller Frame, 24 in L Overall
Mfr # 59050
Zoro # G510133240
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 24 in
- Overall Length 24 in
- Paint Type Resurfacing Coatings
- Plating Stainless Steel
- Roller Frame Style Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 59050
- Zoro # G510133240
- UPC # 046385590507
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 24 in |
Overall Length | 24 in |
Details
Item | Paint Roller Frame |
Paint Type | Resurfacing Coatings |
Plating | Stainless Steel |
Roller Frame Style | Frame |
Paint Roller Type | Medium Duty Roller Frame |
Handle Type | Threaded |
Surface Type | Medium |
Description
Paint Roller Frame, Roller Length 24 in, Roller Frame Style Frame, 24 in Overall Length, Paint Roller Type Medium Duty Roller Frame, Handle Material Not Applicable, Handle Type Threaded, Paint Type Resurfacing Coatings, Handle Color Not Applicable, Plating Stainless Steel, Surface Type Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIA Paint Shaker, Explosion Proof, 5 gal Pails (05025-X1)
- LEAKTITE Plastic 9 in. W X 14.5 in. L 3 qt Deep Well Paint Tray (003Q4501012)
- RUST-OLEUM 1/2 Pt Dark Walnut Varathane Oil-Based Interior Wood Stain (211807)
- WOOSTER 1147 1 in. Solvent Proof Chip Brush (391)
- MIDWEST RAKE Repl. Spiked Roller, 9" L, 13/16" Spikes, Replacement Blunt Spiked Roller, 9" Rollers (SA10013)
- MIDWEST RAKE Roller Frame, Medium-Duty, Aluminum, 24 in (59050)
- MIDWEST RAKE Corner Filet Roller, 3/4" L, 2-1/2" dia., Ribbed, Wood Handle, 3/4" Rollers (48321)
- MIDWEST RAKE Paint Roller Frame, Frame, 24" Rollers (60113)
- MIDWEST RAKE Roller Frame, Medium-Duty, Aluminum, 18 in (59030)
- MIDWEST RAKE Stub Roller on Radial Roller Frame, 9" L, Stub Roller, 9" Rollers (59758)
- MIDWEST RAKE Ribbed Aluminum Roller Replacement Sleeve, 9in x 2in, 1-1/2in ID (48309)
- Midwest Rake Paint Rollers and Frames