Shop All Paint Roller Frames
Midwest Rake
Paint Roller Frame, 18 in L Overall
Mfr # 59030
Zoro # G210133250
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 18 in
- Overall Length 18 in
- Paint Type Resurfacing Coatings
- Plating Stainless Steel
- Paint Roller Type Medium Duty Roller Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 59030
- Zoro # G210133250
- UPC # 046385590309
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 18 in |
Overall Length | 18 in |
Details
Item | Paint Roller Frame |
Paint Type | Resurfacing Coatings |
Plating | Stainless Steel |
Paint Roller Type | Medium Duty Roller Frame |
Surface Type | Medium |
Roller Frame Style | Frame |
Handle Type | Threaded |
Description
Paint Roller Frame, Roller Length 18 in, Roller Frame Style Frame, 18 in Overall Length, Paint Roller Type Medium Duty Roller Frame, Handle Material Not Applicable, Handle Type Threaded, Paint Type Resurfacing Coatings, Handle Color Not Applicable, Plating Stainless Steel, Surface Type Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER Wallpaper Seam Roller, 8 in L, 1 in W (98005)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Woven Fabric (RR643 -18)
- WOOSTER 7" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR666-7)
- RUST-OLEUM Epoxy Activator and Finish Kit, Stone Gray, Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248285)
- MIDWEST RAKE Radial Frame for Spiked Roller, 9 in (59010)
- MIDWEST RAKE Corner Filet Roller, 3/4" L, 2-1/2" dia., Ribbed, Wood Handle, 3/4" Rollers (48321)
- MIDWEST RAKE Spiked Roller, Blunt, 36" L, 13/16" Spikes, Blunt Spiked Roller, Aluminum Handle, 36" Rollers (59836)
- MIDWEST RAKE Ribbed Aluminum Roller Replacement Sleeve, 9in x 2in, 1-1/2in ID (48309)
- MIDWEST RAKE Paint Roller Frame, Frame, 24" Rollers (60113)
- MIDWEST RAKE Repl. Spiked Roller, 9" L, 13/16" Spikes, Replacement Blunt Spiked Roller, 9" Rollers (SA10013)
- LINZER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers (RF215-9)
- Midwest Rake Paint Rollers and Frames