Shop All Paint Roller Covers
Midwest Rake
Paint Roller Cover, 1/2 in Nap, 24 in L
Mfr # 59051
Zoro # G310133266
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Material Nylon
- Core Material Nylon
- Paint Type Epoxy, Urethane
- For Use With Coatings
- Includes 3/8 in Endcaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 59051
- Zoro # G310133266
- UPC # 046385590521
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Overall Length | 24 in |
Core Diameter | 3/8 in |
Nap Size | 1/2 in |
Details
Item | Paint Roller Cover |
Cover Material | Nylon |
Core Material | Nylon |
Paint Type | Epoxy, Urethane |
For Use With | Coatings |
Includes | 3/8 in Endcaps |
Surface Material | Concrete |
Compatible Roller Frame Style | Wire, Yoke |
Cover Type | Standard |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Not Applicable, Compatible Roller Frame Style Wire, Yoke, 24 in Overall Length, 1/2 in Nap Size, Surface Material Concrete, Paint Type Epoxy, Urethane, Core Diameter 3/8 in, Cover Material Nylon, Core Material Nylon, For Use With Coatings, Includes 3/8 in Endcaps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZAR Aqua Satin Clear Water-Based Polyurethane 1 gal (32513)
- HOMAX Wall Textured Spray Patch, White, Tinted, Textured, 25 oz (4565)
- DEVILBISS HVLP Spray Gun, Gravity (COMM-HS1-12)
- SUNNYSIDE 1 Qt Back to Nature Ready-Strip Advanced Safer Paint & Varnish Remover (65832A)
- MIDWEST RAKE 36" Paint Roller Cover, 3/8" Nap, Woven (48050)
- MIDWEST RAKE 9" Paint Roller Cover, Carpet (48014)
- MIDWEST RAKE 9" Paint Roller Cover, 3/8" Nap, Woven (48203)
- MIDWEST RAKE 36" Paint Roller Cover, 1/2" Nap, Woven (48052)
- MIDWEST RAKE Stub Replacement Roller, 18" L (SA10073)
- MIDWEST RAKE 18" Paint Roller Cover, 1/4" Nap, Woven (48208)
- LINZER Project Selet One Coat Pro Polyester 3 in. W X 3/8 in. Regular Paint Roller Cover , 2PK (RS 11432 0300)
- Midwest Rake Paint Rollers and Frames