Shop All Paint Mixers
Midwest Rake
Paint Mixer, 2-3/8" Shaft dia. x 17" L
Mfr # 47436
Zoro # G7990361
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Paint Mixer,2-3/8" Shaft dia. x 17" L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Rake
- MFR # 47436
- Zoro # G7990361
- Country of Origin China
- Category Paint Mixers
Details
Item | Paint Mixer,2-3/8" Shaft dia. x 17" L |
Product Type | Paint Mixer,2-3/8" Shaft dia. x 17" L |
Description
Paint Mixer,2-3/8 In. Shaft dia. x 17 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARD 2-1/2" Oval Angle Paint Brush, Wood Handle (80763)
- IDEALFOLD Cheesecloth, Grade 50, 70 yd. L, 36 In W (BIDF2824370)
- KRYLON Interior/Exterior Paint, High Gloss, Alkyd Base, International Harvester Red, 1 gal (K00780117-16)
- RUST-OLEUM Inverted Marking Paint, 20 oz, Fluorescent Green, Solvent -Based (203023)
- HYDE Paint Mixer, 5/16 Dia, 17-1/2 In, 5 Gallon (43430)
- BINKS Agitator, 5 Gal (31-425)
- WARNER Blade Mixer, Spiral, 3-1/4" (10121)
- PREMIER Paint Mixer, 23 in (PM72533)
- THE BRUSH MAN 24” Heavy Duty Mixer, 3-3/4” Blade (Paints/Coatings), 6PK (MIXER-PAINT)
- SEYMOUR MIDWEST WOOSTER Midwest Rake Ribbon Paint Mixer (R7299)
- WESTWARD Paint Mixer, Spiral, 16 L x 2-1/2 In W (13A593)
- Midwest Rake Paint Mixers