Shop All Paint Roller Frames
Midwest Rake
Nylon Legs, For 18" L Roller Frame, PK2, Replacement Nylon Legs, 18" Rollers, 2 PK
Mfr # SA30006
Zoro # G7989935
original price:
$14.93
36% off
new price: $9.45
/pk 2, $4.73/ea
Sold in multiples of 2 for $18.90
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 18"
- Style Replacement Nylon Legs
- Features This Frame Offers a Threaded Handle Adapter and the Fiberglass-Reinforced Nylon Legs are Replaceable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # SA30006
- Zoro # G7989935
- UPC # 071497135872
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 18" |
Details
Item | Nylon Legs,For 18" L Roller Frame,PK2 |
Style | Replacement Nylon Legs |
Features | This Frame Offers a Threaded Handle Adapter and the Fiberglass-Reinforced Nylon Legs are Replaceable |
Description
Nylon Legs,For 18 In. L Roller Frame,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDFORD PRECISION PARTS Bedford Precision Inlet Strainer - 1in NPT Nylon Cap - Replacement for Graco 181-072P (14-2353)
- ASTRO PNEUMATIC SPRAY GUN CLEANING KIT MASTER (AO4544)
- METAL EFFECTS Modern Masters PA904 4 oz. Rust Patina Aging Solution (PA904-04)
- MODERN MASTERS 1 Gal Modern Masters DP401 Clear Decorative Dead Flat Varnish (DP401)
- MIDWEST RAKE Spiked Roller, Blunt, 36" L, 13/16" Spikes, Blunt Spiked Roller, Aluminum Handle, 36" Rollers (59836)
- MIDWEST RAKE Paint Roller Frame, Ribbed, Wood Handle, 9" Rollers (48329)
- MIDWEST RAKE Stub Roller on Radial Roller Frame, 9" L, Stub Roller, 9" Rollers (59758)
- MIDWEST RAKE Corner Filet Roller, 3/4" L, 2-1/2" dia., Ribbed, Wood Handle, 3/4" Rollers (48321)
- MIDWEST RAKE Paint Roller Frame, 24 in L Overall (59050)
- MIDWEST RAKE Roller Frame, Medium-Duty, Aluminum, 24 in (59050)
- WOOSTER Paint Roller Frame, Polypropylene Handle, 12 to 18" Rollers (BR036)
- Midwest Rake Paint Roller Frames