Shop All Squeegees
Midwest Rake
Non-absorbent Roller Squeegee
Mfr # 70936
Zoro # G202697012
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 52.3
- Bucket/Pail Dia. 7.53
- Width 6.1
- Height 3.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 70936
- Zoro # G202697012
- UPC # 46385709367
- Country of Origin United States
- Category Squeegees
Dimensions
Length | 52.3 |
Bucket/Pail Dia. | 7.53 |
Width | 6.1 |
Height | 3.3 |
Description
This roller squeegee is ideal for pushing water off tennis courts, golf greens, sports fields, etc. The roller squeegee features a 36"W head with a heavy-duty aluminum frame and 60"L powder-coated handle. This roller squeegee is best for turf or clay applications, but can also be used on hard surfaces like concrete or asphalt.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Round Window Wash Brush, Poly Bristles (1VAE8)
- BOARDWALK Scrubbing Sponge, Light Duty, 3.6x6.1, 0.7" Thick, Yellow/White, PK20 (63BWK LD)
- SANI PROFESSIONAL Sanitizing Wipes, White, Canister, 95 Wipes, 9 in x 7 3/4 in, Unscented (P56784)
- SALAV Performance Series Garment Steamer (GS34-BJ BLACK)
- MIDWEST RAKE Speed Squeegee, 18 in, 50-60 Mil (47771)
- MIDWEST RAKE Speed Squeegee, 24 in, 5-7 Mil (47856)
- MIDWEST RAKE Squeegee Frame, 30" L (78015)
- MIDWEST RAKE Gauge Rake Frame, 36" L, 82" Handle (57012)
- MIDWEST RAKE Squeegee Frame, 24" L, 66" Aluminum Handle (78110)
- MIDWEST RAKE Wire Gauge Rake, 36" L, Threaded Handle (58734)
- REMCO VIKAN Black 20" Squeegee Head (77539)
- Midwest Rake Squeegees