Shop All Rakes
Midwest Rake
MIDWEST RAKE Aluminum Landscaper's Rake
Mfr # 10036
Zoro # G102681562
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Height 1.5
- Length 66.8
- Blade Width 4.7
- Diameter 5.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 10036
- Zoro # G102681562
- UPC # 46385100362
- Country of Origin United States
- Category Rakes
Dimensions
Blade Height | 1.5 |
Length | 66.8 |
Blade Width | 4.7 |
Diameter | 5.6 |
Description
This ultra-light but heavy-duty rake is designed to handle all types of landscaping work.
- High-strength aluminum head
- Rounded teeth prevent gouging
- Aluminum, powder-coated handle offers a secure, comfortable grip
- Handle brace reduces head wobbling
- Large striking edge provides pushing action for leveling
- 66"L handle
- 2-1/2"L tine
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR 5/8 in. D X 25 ft. L Sprinkler/Soaker Hose Green (1066005)
- ZORO SELECT 11 ft 4 in x 24 ft 4 in Standard Duty 5.1 Mil Tarp, Transparent, Polyethylene (5WTL3)
- UNDERHILL Twist-Ease Hose Kink Remover - 3/4" (HSF-075)
- OREGON File, Round, 7/32" x 8", PK12 (70502)
- MIDWEST RAKE Light Lute, 36", 82" Handle, Wrap (56036)
- MIDWEST RAKE Asphalt Lute, Aluminum, 66 in. L, 20 Tines (56929GRA)
- MIDWEST RAKE Light Lute, 24", 82" Handle, Goliath, Handle Material: Powder Coated Aluminum (56004)
- MIDWEST RAKE Straight Lute, 36", 82" Handle, Gusset (56238)
- MIDWEST RAKE Light Lute, 30", 82" Handle, Goliath (56130)
- MIDWEST RAKE Straight Lute, 36", 82", Gusset (56038)
- BAREBONES LIVING Barebones Cultivator Hand Tool - Wooden Handle, Heat-Treated Stainless Steel Blade (GDN-090)
- Midwest Rake Lawn & Garden Tools