Shop All Rakes
Midwest Rake
Lute/Rake, 24", 66" Aluminum Handle
Mfr # 56923
Zoro # G5148090
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 66"
- Handle Type Cushion Grip
- Tine Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 56923
- Zoro # G5148090
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 66" |
Details
Handle Material | Powder Coated Aluminum |
Handle Type | Cushion Grip |
Tine Material | Aluminum |
Item | Lute/Rake,24",66" Aluminum Handle |
Description
Lute/Rake,24 In.,66 In. Aluminum Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Pool Vacuum Head (30-174)
- AP PRODUCTS AP Products 016-02-921 Bulb #921 (016-02-921)
- BEHLENUNTRY 6' 389GAL Galv Tank (50130148-09)
- LIVING ACCENTS FIRE PIT WOOD RND 29""D (SRFP11637)
- MIDWEST RAKE Light Lute, 30", 82" Handle, Goliath (56130)
- MIDWEST RAKE Chisel Tooth Rake, 24", 66" Blue Handle (20024)
- MIDWEST RAKE Light Lute, 42", 82" Handle, Gusset (56243)
- MIDWEST RAKE MIDWEST RAKE Aluminum Landscaper's Rake (10036)
- MIDWEST RAKE Straight Lute, 36", 82" Handle, Wrap (56239)
- MIDWEST RAKE MIDWEST RAKE Aluminum Landscaper's Rake (10024)
- AMES 16T Bow Rake (2811600)
- Midwest Rake Lawn & Garden Tools