Shop All Rakes
Midwest Rake
Light Lute, 42", 82" Handle, Gusset, Handle Material: Powder Coated Aluminum
Mfr # 56043
Zoro # G5151356
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 82"
- Handle Type Cushion Grip
- Tine Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 56043
- Zoro # G5151356
- UPC # 046385560432
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 82" |
Details
Handle Material | Powder Coated Aluminum |
Handle Type | Cushion Grip |
Tine Material | Aluminum |
Item | Light Lute,42",82" Handle,Gusset |
Description
Light Lute,42 In.,82 In. Handle,Gusset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Elite Cappuccino Patio Round Fire Pit Cover, 36" Dia x 20"H (MFPR3620)
- XPOSE SAFETY 8 ft x 8 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-88-X)
- JACKS IMPORTS Grabbing Boots LARGE (T5240-L)
- PLANTATION PRODUCTS Ferry-Morse 7" H X 4" W X 4" L Plant Pot Seed Starter 7 pk, 7PK (FR407)
- MIDWEST RAKE Screening Rake, 48", 66" Blue Handle (11048)
- MIDWEST RAKE Mini Landscape Rake, 17", 60" Handle (16117)
- MIDWEST RAKE Light Lute, 24", 82" Handle, Gusset (56225)
- MIDWEST RAKE Lute/Rake, 36", 66" Aluminum Handle (56935GRA)
- MIDWEST RAKE Light Lute, 24", 82" Handle, Goliath (56006)
- MIDWEST RAKE Scarifier Lute, 36", 82" Handle, Wrap (52037)
- CORONA TOOLS Shrub Rake, 8 in. (RK 62060)
- Midwest Rake Lawn & Garden Tools