Shop All Rakes
Midwest Rake
Light Lute, 36", 82" Handle, Goliath
Mfr # 56137
Zoro # G5151329
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 82"
- Handle Type Cushion Grip
- Tine Material Aluminum
- Product Type Light Lute,36",82" Handle,Goliath
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 56137
- Zoro # G5151329
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 82" |
Details
Handle Material | Powder Coated Aluminum |
Handle Type | Cushion Grip |
Tine Material | Aluminum |
Item | Light Lute,36",82" Handle,Goliath |
Product Type | Light Lute,36",82" Handle,Goliath |
Description
Light Lute,36 In.,82 In. Handle,Goliath
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT RECTIFIER ASM 100AMP ASSEMBLY (AE610100)
- CHAPIN 1 gal. Garden and Home Folding Handle Sprayer, 48" Hose Length (G1000P)
- ILC Replacement for Power Wheels P6827 Girls Mustang 3/8 Inch-16 Lock NUT (P6827 GIRLS MUSTANG 3/8 INCH-16 LOCK NUT POWER WH)
- SWAN SNHR58150 Garden Hose, 150 ft L (CSNHR58150)
- MIDWEST RAKE Straight Lute, 24", 82", Goliath (56014)
- MIDWEST RAKE Light Lute, 36", 82" Handle, Gusset (56037)
- MIDWEST RAKE Standard Lute, 24", 82" Handle, Gusset (50025)
- MIDWEST RAKE Asphalt Lute, Aluminum, 66 in. L, 20 Tines (56929GRA)
- MIDWEST RAKE Landscape Rake, 30", 66" Blue Handle (10030)
- MIDWEST RAKE Rake, 30", Telescopic Handle 39-70" (12502)
- FOXY MANUFACTURING Steel Rake for Shrubs with 9"W Head (9891)
- Midwest Rake Lawn & Garden Tools