Shop All Rakes
Midwest Rake
Light Lute, 36", 66" Handle, Goliath
Mfr # 56138
Zoro # G5151441
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 66"
- Handle Type Cushion Grip
- Tine Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 56138
- Zoro # G5151441
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 66" |
Details
Handle Material | Powder Coated Aluminum |
Handle Type | Cushion Grip |
Tine Material | Aluminum |
Item | Light Lute,36",66" Handle,Goliath |
Description
Light Lute,36 In.,66 In. Handle,Goliath
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Gearbox Asm-Auger 26 (918-0415B)
- CHAMPION SPORTS Plastic Segmented Jump Rope 9ft, PK6 (PR9)
- BELL SPORTS BCYCL INNR TUBE RUBR 20"" (7015357)
- BULLY TOOLS Drain Spade Shovel, 12 ga. Steel Blade, Fiberglass Handle (82530)
- MIDWEST RAKE Scarifier Lute, 36", 66" Handle, Wrap (52936)
- MIDWEST RAKE Scarifier Lute, 30", 82" Handle, Wrap (52032)
- MIDWEST RAKE Light Lute, 24", 82" Handle, Goliath, Handle Material: Powder Coated Aluminum (56004)
- MIDWEST RAKE Standard Lute, 36", 82" Handle, Wrap (50036)
- MIDWEST RAKE Straight Lute, 36", 82", Wrap (56039)
- MIDWEST RAKE Light Lute, 30", 82" Handle, Wrap (56230)
- MIDWEST RAKE 36-tine Lake Rake with 132"L Aluminum Handle (86036GR)
- Midwest Rake Rakes