Shop All Rakes
Midwest Rake
Light Lute, 30", 82" Handle, Goliath
Mfr # 56131
Zoro # G5151216
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 82"
- Handle Type Cushion Grip
- Tine Material Aluminum
- Product Type Light Lute,30",82" Handle,Goliath
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Rake
- MFR # 56131
- Zoro # G5151216
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 82" |
Details
Handle Material | Powder Coated Aluminum |
Handle Type | Cushion Grip |
Tine Material | Aluminum |
Item | Light Lute,30",82" Handle,Goliath |
Product Type | Light Lute,30",82" Handle,Goliath |
Description
Light Lute,30 In.,82 In. Handle,Goliath
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Round Trimmer Line, 0.080", Green, 400, (T-03361)
- CORE TARPS 30 ft x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-20X30)
- STENS New 520-006 Carburetor For Briggs & Stratton 28A702, 28A707, 28B702, 28B705 And 28B707, Toro 71188 (520-006)
- NYLABONE Power Chew Dental Dino Reg (NDD003P)
- MIDWEST RAKE Light Lute, 36", 82" Handle, Goliath (56437)
- MIDWEST RAKE Straight Lute, 24", 82" Handle, Gusset (56226)
- MIDWEST RAKE Lute/Rake, 36", 82" Aluminum Handle (56936)
- MIDWEST RAKE Field Rake, 36", 66" Blue Handle (12036GRA)
- MIDWEST RAKE Light Lute, 36", 82" Handle, Wrap (56236)
- MIDWEST RAKE Rake, 30", Telescopic Handle 39-70" (12502)
- KRAFT TOOL Asphalt Lute, Magnesium, 43 Tines, 9 ft. (GG842-9)
- Midwest Rake Rakes