Shop All Rakes
Midwest Rake
Light Lute, 30", 82" Handle, Goliath
Mfr # 56130
Zoro # G5151338
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 82"
- Handle Type Cushion Grip
- Tine Material Aluminum
- Product Type Light Lute,30",82" Handle,Goliath
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 56130
- Zoro # G5151338
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 82" |
Details
Handle Material | Powder Coated Aluminum |
Handle Type | Cushion Grip |
Tine Material | Aluminum |
Item | Light Lute,30",82" Handle,Goliath |
Product Type | Light Lute,30",82" Handle,Goliath |
Description
Light Lute,30 In.,82 In. Handle,Goliath
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Nozzle (18-0040)
- PURINA Beggin Strips Bacon/Cheese 2Pc (3810012508)
- DUO BICYCLE PARTS DUO Bicycle Parts 57WR2604BB Retro Handle Bar Grip Pvc Black (57WR2604BB)
- DOGIPOT Bag Dispenser, Single Roll, Aluminum (1004-1)
- MIDWEST RAKE Straight Lute, 30", 82", Goliath (56133)
- MIDWEST RAKE Scarifier Lute, 36", 66" Handle, Wrap (52936)
- MIDWEST RAKE Light Lute, 36", 82" Handle, Wrap (56236)
- MIDWEST RAKE Midwest Rake Lightweight Aluminum Snow Roof Rake (96022)
- MIDWEST RAKE Standard Lute, 36", 82" Handle, Wrap (50036)
- MIDWEST RAKE Field Rake, 72"W, 66" Blue Handle (12072)
- BOND Spring Brace Rake (924)
- Midwest Rake Lawn & Garden Tools