Shop All Rakes
Midwest Rake
Light Lute, 30", 66" Handle, Goliath
Mfr # 56002
Zoro # G5151450
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 66"
- Handle Type Cushion Grip
- Tine Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 56002
- Zoro # G5151450
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 66" |
Details
Handle Material | Powder Coated Aluminum |
Handle Type | Cushion Grip |
Tine Material | Aluminum |
Item | Light Lute,30",66" Handle,Goliath |
Description
Light Lute,30 In.,66 In. Handle,Goliath
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILLY GOAT Cable, For Use with 5NLG7 (891032-S)
- OREGON 18 Low Profile Chain (S62)
- JUSTRITE Cigarette Receptacle, 4 gal., Black (268503)
- RAID Max Perimeter Protection Spray Insect Barrier 30 oz (01563)
- MIDWEST RAKE Lute/Rake, 24", 82" Aluminum Handle (56924)
- MIDWEST RAKE Light Lute, 30", 82" Handle, Wrap (56030)
- MIDWEST RAKE Light Lute, 36", 82" Handle, Goliath (56437)
- MIDWEST RAKE Dual Purpose Rake, 24", 66" Blue Handle (12524)
- MIDWEST RAKE Straight Lute, 36", 82", Wrap (56039)
- MIDWEST RAKE Lake Rake, 36", 66" Red Handle, 50ft Rope (86050)
- SUNCASTRP 21' GRY Roof Rake (SRR2100)
- Midwest Rake Rakes