Shop All Rakes
Midwest Rake
Light Lute, 24", 82" Handle, Goliath, Handle Material: Powder Coated Aluminum
Mfr # 56004
Zoro # G5151347
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 82"
- Handle Type Cushion Grip
- Tine Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 56004
- Zoro # G5151347
- UPC # 046385560043
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 82" |
Details
Handle Material | Powder Coated Aluminum |
Handle Type | Cushion Grip |
Tine Material | Aluminum |
Item | Light Lute,24",82" Handle,Goliath |
Description
Light Lute,24 In.,82 In. Handle,Goliath
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST FRIENDS GrazeMore Grazing Muzzle LARGE (4322-L)
- DB ELECTRICAL Solenoid-Starter For Delco 372501, 656576, 33202630, 33205022; 245-12110 (245-12110)
- REMCO #4 Industrial Square Point Shovel, Plastic Blade, 23 in L Black Polypropylene Handle (6900SS)
- MI-T-M Rocker Swith, 24V (32-0731)
- MIDWEST RAKE Light Lute, 30", 82" Handle, Wrap (56230)
- MIDWEST RAKE Lute/Rake, 30", 82" Aluminum Handle (56930)
- MIDWEST RAKE Screening Rake, 48", 66" Blue Handle (11048)
- MIDWEST RAKE Light Lute, 42", 82" Handle, Gusset (56243)
- MIDWEST RAKE Landscape Rake, 30", 66" Blue Handle (10030)
- MIDWEST RAKE Scarifier Lute, 30", 82" Handle, Wrap (52032)
- SEYMOUR MIDWEST 18-tine Lawn Rake with 54"L Aluminum Handle (40931)
- Midwest Rake Rakes