Shop All Rakes
Midwest Rake
Light Lute, 24", 106" Handle, Goliath
Mfr # 56008
Zoro # G5151100
product price: $73.69
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$73.69
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 106"
- Handle Type Cushion Grip
- Tine Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 56008
- Zoro # G5151100
- UPC # 046385560081
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 106" |
Details
Handle Material | Powder Coated Aluminum |
Handle Type | Cushion Grip |
Tine Material | Aluminum |
Item | Light Lute,24",106" Handle,Goliath |
Description
Light Lute,24 In.,106 In. Handle,Goliath
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER 7622 Universal 13 1/4 Inch Replacement Heat Deflector For Weber 76 (7622)
- ALLSTAR PERFORMANCE Allstar Performance ALL98116 3-Point Retractable Seat Belt; Gray (ALL98116)
- JACKSON PROFESSIONAL TOOLS 5/8 X 50' Rubber Commercial Garden Hose (4008300A)
- L.H. DOTTIE #2 12 ga Round Point Shovel, AISI 1055 Carbon Steel Blade, 48 in L Yellow Fiberglass Handle (SHR)
- MIDWEST RAKE Straight Lute, 30", 82", Gusset (56032)
- MIDWEST RAKE Light Lute, 36", 82" Handle, Goliath (56137)
- MIDWEST RAKE MIDWEST RAKE Aluminum Landscaper's Rake (10024)
- MIDWEST RAKE Straight Lute, 36", 82" Handle, Gusset (56238)
- MIDWEST RAKE Standard Lute, 24", 82" Handle, Gusset (50025)
- MIDWEST RAKE Super Scraper, 36", 66" Alum Handle (51936)
- GEMPLERS 18-Tine Spring Brace Leaf Rake with Fiberglass Handle (237535)
- Midwest Rake Lawn & Garden Tools