Shop All Rakes
Midwest Rake
Landscape Rake, 42", 66" Blue Handle
Mfr # 10042
Zoro # G5155599
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 66"
- Handle Type Cushion Grip
- Tine Material Aluminum
- Product Type Landscape Rake,42",66" Blue Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 10042
- Zoro # G5155599
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 66" |
Details
Handle Material | Powder Coated Aluminum |
Handle Type | Cushion Grip |
Tine Material | Aluminum |
Item | Landscape Rake,42",66" Blue Handle |
Product Type | Landscape Rake,42",66" Blue Handle |
Description
Landscape Rake,42 In.,66 In. Blue Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINBIRD NATIONAL SLS CPCPF Solenoid Kit (SRK-CP/CPF)
- X1 TOOLS 20 ft x 8 ft Heavy Duty 12 Mil Tarp, Silver, Polyethylene (X1T-CAN-T12-SIL-0820)
- WATER RIGHT Garden Hose 100 Ft 600 Series - Black (PSH3-100-BK)
- CAMCO PROPANETANKCOVER, BLACK (FITS 20#SINGLESTEELTANK) (40565)
- MIDWEST RAKE Landscape Rake, 30", 66" Blue Handle (10030)
- MIDWEST RAKE MIDWEST RAKE S550 ProTurf Lute Rake (56936)
- MIDWEST RAKE MIDWEST RAKE Aluminum Landscaper's Rake (10024)
- MIDWEST RAKE Light Lute, 30", 82" Handle, Wrap (56230)
- MIDWEST RAKE 36-tine Lake Rake with 132"L Aluminum Handle (86036GR)
- MIDWEST RAKE Lake Rake, 36", 66" Red Handle, 50ft Rope (86050)
- UNITED JUMBO CO LTD Welded Bow Rake (180825UJ)
- Midwest Rake Lawn & Garden Tools