Shop All Squeegees
Midwest Rake
Gauge Rake, Sled-Style, 36" L
Mfr # 58425
Zoro # G7988331
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Rake
- MFR # 58425
- Zoro # G7988331
- Country of Origin China
- Category Squeegees
Details
Item | Gauge Rake,Sled-Style,36" L |
Connection Type | Threaded |
Description
Item Gauge Rake,Sled-Style,36 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Speed Stripper, 1.9L Jug (6A)
- SANITAIRE Bag Assembly, No Zipper, Black (545822)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYR2 (1TYR2)
- ZORO SELECT Recycled Cotton Sweatshirt Cloth Rag 4 lb. Varies Sizes, Assorted (G325004BG)
- MIDWEST RAKE CAM Gauge Rake, 24" L, w/Sz 4 CAM Set, PK2 (57204)
- MIDWEST RAKE CAM Gauge Rake, 24" L, w/Sz 3 CAM Set, PK2 (57203)
- MIDWEST RAKE Gauge Rake Frame, 36" L, Handle Adapter (57010)
- MIDWEST RAKE Speed Squeegee, 18 in, 15-20 Mil (47762)
- MIDWEST RAKE Seal Coat Squeegee, 36", 82" Alum Handle (76813)
- MIDWEST RAKE Straight Squeegee, 36", 66" Ylw Handle (75036)
- HOUSE 965640 Mini 2-in-1 Window Squeegee & Scrubber 6 in. (HO156249)
- Midwest Rake Squeegees