Shop All Squeegees
Midwest Rake
Gauge Rake Frame, 24" L, 82" Handle
Mfr # 57002
Zoro # G7988088
product price: $88.69
/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Powder-coated Aluminum
- Squeegee Handle Included With Handle
- Squeegee Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 57002
- Zoro # G7988088
- UPC # 046385570028
- Country of Origin United States
- Category Squeegees
Details
Item | Gauge Rake Frame,24" L,82" Handle |
Material | Powder-coated Aluminum |
Squeegee Handle Included | With Handle |
Squeegee Frame Material | Aluminum |
Description
Item Gauge Rake Frame,24 In. L,82 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAWN Dish Detergent, Liquid, 5-Gallon, Translucent Blue (PGC70681)
- RUBBERMAID COMMERCIAL 4 gal Rectangular Step Can, Black, 15 1/4 in Dia, Step-On, Stainless Steel (1901982)
- NU-CALGON 4143-08 1 Gallon Special HD CalClean Heavy Duty Evaporator and Condenser Cleaner, 4PK (499414308)
- UNGER Soap Dispenser, Plastic, Clear, Grey, Brass (HCDUS)
- MIDWEST RAKE Speed Squeegee, 18 in, 8-12 Mil (47759)
- MIDWEST RAKE Squeegee, 24" L, 1/8" Notch (78128)
- MIDWEST RAKE Squeegee, 24" L, 1/4" Notch Rubber Blade (78125)
- MIDWEST RAKE Speed Squeegee, 24 in, Flat Flex (47851)
- MIDWEST RAKE Speed Squeegee, 24 in, 15-20 Mil (47862)
- MIDWEST RAKE Speed Squeegee, 24 in, 5-7 Mil (47856)
- UNGER Brass Squeegee Channel 16 Inch (GC400)
- Midwest Rake Squeegees