Shop All Squeegees
Midwest Rake
Gauge Rake Frame, 24" L, 66" Handle
Mfr # 57001
Zoro # G7988079
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Powder-coated Aluminum
- Squeegee Handle Included With Handle
- Squeegee Frame Material Aluminum
- Handle Material Aluminum
- Handle Length 66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 57001
- Zoro # G7988079
- UPC # 046385570011
- Country of Origin United States
- Category Squeegees
Dimensions
Handle Length | 66 in |
Blade Length | 24 in |
Details
Item | Gauge Rake Frame |
Material | Powder-coated Aluminum |
Squeegee Handle Included | With Handle |
Squeegee Frame Material | Aluminum |
Handle Material | Aluminum |
Included Hardware | Handle |
Description
Gauge Rake Frame, Blade Length 24 in, Handle Length 66 in, Handle Material Aluminum, Included Hardware Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Countertop Towel Disp, 11-2/5"x4-2/5"x7-3/4", 6BXPK, SKE (GPC56640CT)
- NYCO Freezer Cleaner, 1 gal. Typical (NL849-G4)
- PACIFI CLEAR Defoamer 1 quart (F074001012PC)
- WINDSOR BAG 10-PACK - Sensor, Sensor XP12, Versamatic Plus, Javelin 12'' (9.840-643.0)
- MIDWEST RAKE Speed Squeegee, 18 in, Flat Flex (47751)
- MIDWEST RAKE Speed Squeegee, 24 in, 8-12 Mil (47859)
- MIDWEST RAKE Wire Gauge Rake, 24" L, Threaded Handler (58609)
- MIDWEST RAKE Seal Coat Squeegee, 72", 82" Handle (76836)
- MIDWEST RAKE Roller Squeegee, 24", 60" Blue Handle (70924)
- MIDWEST RAKE Wire Gauge Rake, 36" L, Threaded Handle (58734)
- MOERMAN Excelerator 20 Complete Squeegee 22 Inch (25460, 23219)
- Midwest Rake Squeegees