Shop All Squeegees
Midwest Rake
Gauge Rake Frame, 12" L, Handle
Mfr # 57030
Zoro # G7987990
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 57030
- Zoro # G7987990
- UPC # 046385570301
- Country of Origin United States
- Category Squeegees
Details
Item | Gauge Rake Frame,12" L,Handle |
Squeegee Frame Material | Aluminum |
Description
Item Gauge Rake Frame,12 In. L,Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 30 SECONDS Cleaner Ext Ready To Use Quart (1Q30S6P)
- TENNANT Vacuum Bag, 192 PK (9007865)
- ROETECH Grease Trap Treatment Max, 5 Gal Pail, Liquid, Light Tan (GTM-LC-5-1)
- GOLDEN STAR 5 in Wet Mop, Red, PK3, AQE1016R5-3PK (AQE1016R5-3PK)
- MIDWEST RAKE Speed Squeegee, 18 in, Flat Stiff (47750)
- MIDWEST RAKE Seal Coat Squeegee, 60", 66" Alum Handle (76805)
- MIDWEST RAKE Squeegee, 16" L, No-Notch Rubber Blade (78548)
- MIDWEST RAKE Speed Squeegee, 18 in, Flat Flex (47751)
- MIDWEST RAKE Squeegee, 24" L, No-Notch EDPM Blade (78554)
- MIDWEST RAKE Squeegee Frame, 16" L, 82" Aluminum Handle (78200)
- CARLISLE FOODSERVICE Straight Rubber Squeegee, Black, 24in, PK6 (361202400)
- Midwest Rake Squeegees