Shop All Squeegees
Midwest Rake
Gauge Rake Frame, 10" L, 10" Handle
Mfr # 57044
Zoro # G7988130
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Handle Included With Handle
- Squeegee Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 57044
- Zoro # G7988130
- Country of Origin United States
- Category Squeegees
Details
Item | Gauge Rake Frame,10" L,10" Handle |
Squeegee Handle Included | With Handle |
Squeegee Frame Material | Aluminum |
Description
Item Gauge Rake Frame,10 In. L,10 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM ProGen 12 Upright Vacuum (107329)
- TANIS BRUSH 9-5/8" SPID Brush, Brass Coated Steel, Shank Handle (71400)
- TOUGH GUY Canister Spray Refill, Linen (2ZXG2)
- LYSOL Cleaners & Detergents, 1 gal. Bottle, Unscented, 4 PK (36241-74392)
- MIDWEST RAKE Squeegee Frame, 24" L (78010)
- MIDWEST RAKE Squeegee Frame, 30" L (78015)
- MIDWEST RAKE Wire Gauge Rake, 24" L, Threaded Handler (58609)
- MIDWEST RAKE Roller Squeegee, 48", 60" Blue Handle (70948)
- MIDWEST RAKE Squeegee, 16" L, No-Notch Rubber Blade (78548)
- MIDWEST RAKE Non-absorbent Roller Squeegee (70936)
- VIKAN VIKAN White 28" Polypropylene Floor Squeegee (77555/29385)
- Midwest Rake Squeegees