Shop All Overboots and Overshoes
Midwest Rake
Flexible Spiked Shoes, XL, Pr
Mfr # 3YPC6
Zoro # G0281355
original price:
$291.99
43% off
new price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Gender Men's
- Includes 20 Spikes per Shoe
- Resists Solvents
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 3YPC6
- Zoro # G0281355
- UPC # 190735706886
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | 12 to 13-1/2 |
Spike Length | 1/2 in |
Details
Color | Black |
Material | Rubber |
Gender | Men's |
Includes | 20 Spikes per Shoe |
Resists | Solvents |
For Use With | Work Boots |
Item | Floor Stripping Overshoe |
Footwear Closure | Buckle |
Footwear Brand | SEYMOUR MIDWEST RAKE |
Description
Floor Stripping Overshoe, Size 12 to 13-1/2, 1/2 in Spike Length, Black, Rubber, Men's, For Use With Work Boots, Includes 20 Spikes per Shoe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTAL PROMOTIONS Lab Markers, Super Fine, Assorted, 4/pk, 4PK (248879)
- NMC Caution Low Headroom Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C43PB)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 Palm, Vinyl, Powder-Free, L, 100 PK, Clear (GVP9-LG-1)
- MCR SAFETY Industry Grade Cow Driver Double, L, PK12 (32113DPL)
- MIDWEST RAKE Flexible Spiked Shoes, L, Pr (3YPC5)
- MIDWEST RAKE Rigid Spiked Shoes, Universal Size, Pr (3YPC1)
- ONGUARD Overboots, Mens, L, Button, Blk, PVC, PR (8603000)
- IMPACTO Anti-Fatigue Molded Insole, Unisex, PR (MEM345)
- SEYMOUR MIDWEST RAKE Concrete Finishing Shoe, Extra Large, PR (46163)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, L, Sz 11-13, PR (11003/L)
- TREDS OVERBOOTS Overboots, XS, Pull On, 17in H, Blk, PR (17859)
- Midwest Rake Foot Protection