Shop All Overboots and Overshoes
Midwest Rake
Flexible Spiked Shoes, L, Pr
Mfr # 3YPC5
Zoro # G3235915
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Gender Men's
- Includes 20 Spikes per Shoe
- Spike Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 3YPC5
- Zoro # G3235915
- UPC # 190735706879
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | 10 to 11-1/2 |
Spike Length | 1/2 in |
Details
Color | Black |
Material | Rubber |
Gender | Men's |
Includes | 20 Spikes per Shoe |
Item | Floor Stripping Overshoe |
Resists | Solvents |
For Use With | Work Boots |
Footwear Brand | SEYMOUR MIDWEST RAKE |
Footwear Closure | Buckle |
Description
Floor Stripping Overshoe, Size 10 to 11-1/2, 1/2 in Spike Length, Black, Rubber, Men's, For Use With Work Boots, Includes 20 Spikes per Shoe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT High Visibility Zip Up Sweatshirt, 2XL (104988-BLM2XLREG)
- NEVS Dymo Shipping Label 4" x 2-1/8" White (LA-DYM-1044)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1500-RA_14X10 (U5-1500-RA_14X10)
- MACURCO Fixed Carbon Dioxide Detector (CD-6B)
- MIDWEST RAKE Flexible Spiked Shoes, XL, Pr (3YPC6)
- MIDWEST RAKE Rigid Spiked Shoes, Universal Size, Pr (3YPC1)
- TINGLEY Overshoes, Men, 2XL, Pull On, Black, Rubber, PR (1300)
- TALON TRAX Overshoe, Men, 2XL, PullOn, Blk, PVC/Vnyl, PR (3XE86)
- SURTEK Sanitary Boots 10 (137563)
- RANGER BY HONEYWELL Overshoes, Men, 16, 2-Buckle, Blk, Rubber, PR (T469/16)
- RANGER BY HONEYWELL Overboot, Men, 10, 5-Buckle, Blk, Rubber, PR (T369/10)
- Midwest Rake Foot Protection